M8x1.25 x 25 mm Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 25 PK
- Mfr # 31-MBI-8-25
- Zoro # G916461343
product price:Â
$
7.79
/pk of 25, $0.31/ea
Key Features
Torx Drive
Button Head
System of Measurement
Metric
Material
Stainless Steel
Tensile Strength
80,000 psi
Material Grade/Class
18-8
Resistance Properties
Tamper-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-MBI-8-25
- Zoro #
- G916461343
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Drive
- Torx
- Material
- Stainless Steel
- Tensile Strength
- 80,000 psi
- Item
- Tamper Resistant Screw
- Material Grade/Class
- 18-8
- Resistance Properties
- Tamper-Resistant
- Dimensional Standards
- ASTM F879M, ISO 7380
- Type
- Machine Screw
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Head Type
- Button
- Finish
- Passivated
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M8x1.25
- Overall Length
- 25 mm
- Maximum Head Width
- 14 mm
- Drive Size
- T40
- Fastener Length
- 25 mm
- Maximum Head Height
- 4.39 mm
- Wire Rope Length
- 25 mm
- Length
- 25 mm
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size M8x1.25, Fastener Length 25 mm, Drive Size T40, Tensile Strength 80,000 psi, Dimensional Standards ASTM F879M, ISO 7380, Type Machine Screw, Maximum Head Width 14 mm, Maximum Head Height 4.39 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.