Shop ZORO SELECT
See all product information
Create Account
M8x1.25 x 30 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK
- Mfr # 32-mpf-8-30
- Zoro # G116463314
product price:Â
$
8.99
/pk of 25, $0.36/ea
Sold in multiples of 5Â pks for
$44.95
Key Features
Flat Head
Phillips Drive
System of Measurement
Metric
Thread Size
M8x1.25
Fastener Length
30 mm
Drive Size
#4
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32-mpf-8-30
- Zoro #
- G116463314
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M8x1.25
- Fastener Length
- 30 mm
- Drive Size
- #4
- Maximum Head Width
- 14.5 mm
- Overall Length
- 30 mm
- Screw Size
- M8
- Maximum Head Height
- 4 mm
- Wire Rope Length
- 30 mm
- Length
- 30 mm
Details
- System of Measurement
- Metric
- Head Type
- Flat
- Drive
- Phillips
- Material
- Stainless Steel
- Finish
- Passivated
- Tensile Strength
- 70,000 psi
- Item
- Machine Screw
- Type
- Machine Screw
- Thread Style
- Fully Threaded
- Material Grade/Class
- 316
- Dimensional Standards
- DIN 965
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M8x1.25, Fastener Length 30 mm, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 14.5 mm, Maximum Head Height 4 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.