M8x1.25 x 30 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 32-MPP-8-30
Zoro # G216465553
product price: $10.79
/pk 25, $0.43/eaKey Features
Phillips Drive
Pan Head
Fastener Length
30 mm
Tensile Strength
70,000 psi
Thread Size
M8x1.25
Thread Style
Fully Threaded
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32-MPP-8-30
Zoro #
G216465553
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
30 mm
Thread Size
M8x1.25
Drive Size
#4
Maximum Head Width
16 mm
Overall Length
30 mm
Maximum Head Height
6.1 mm
Screw Size
M8x1.25
Details
Tensile Strength
70,000 psi
Drive
Phillips
Thread Style
Fully Threaded
Type
Machine Screw
Thread Type
Coarse
Dimensional Standards
DIN 7985
Item
Machine Screw
System of Measurement
Metric
Finish
Passivated
Material
Stainless Steel
Head Type
Pan
Material Grade/Class
316
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M8x1.25, Fastener Length 30 mm, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 16 mm, Maximum Head Height 6.1 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.