M8x1.25 x 30 mm Slotted Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-msp-8-30

  • Zoro # G716465190


product price: $16.49
/pk 50, $0.33/ea

Key Features

Pan Head
Slotted Drive
Thread Style
Fully Threaded
Finish
Passivated
Overall Length
30 mm
Thread Type
Coarse
Maximum Head Width
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-msp-8-30
Zoro #
G716465190
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
30 mm
Maximum Head Width
16 mm
Fastener Length
30 mm
Thread Size
M8x1.25
Maximum Head Height
4.8 mm
Screw Size
M8

Details

Thread Style
Fully Threaded
Finish
Passivated
Thread Type
Coarse
Head Type
Pan
Drive
Slotted
Material
Stainless Steel
Tensile Strength
70,000 psi
Item
Machine Screw
Dimensional Standards
DIN 85, ISO 1580
Type
Machine Screw
Material Grade/Class
18-8
System of Measurement
Metric

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size M8x1.25, Fastener Length 30 mm, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards DIN 85, ISO 1580, Type Machine Screw, Maximum Head Width 16 mm, Maximum Head Height 4.8 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.