M8x1.25 x 35 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-mpt-8-35
Zoro # G116465103
product price: $10.89
/pk 25, $0.44/eaKey Features
Truss Head
Phillips Drive
Screw Size
M8x1.25
Thread Size
M8x1.25
Fastener Length
35 mm
Thread Style
Fully Threaded
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpt-8-35
Zoro #
G116465103
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
M8x1.25
Thread Size
M8x1.25
Fastener Length
35 mm
Maximum Head Width
17.73 mm
Maximum Head Height
4.65 mm
Overall Length
35 mm
Drive Size
#4
Details
Head Type
Truss
Thread Style
Fully Threaded
System of Measurement
Metric
Type
Machine Screw
Tensile Strength
100,000 psi
Drive
Phillips
Material Grade/Class
18-8
Thread Type
Coarse
Item
Machine Screw
Finish
Passivated
Material
Stainless Steel
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M8x1.25, Fastener Length 35 mm, Drive Size #4, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 17.73 mm, Maximum Head Height 4.65 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.