M8x1.25 x 40 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 32-mpf-8-40
Zoro # G916463293
product price: $10.89
/pk 25, $0.44/eaKey Features
Flat Head
Phillips Drive
Thread Style
Fully Threaded
Finish
Passivated
Dimensional Standards
DIN 965
Maximum Head Width
14.5 mm
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32-mpf-8-40
Zoro #
G916463293
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
14.5 mm
Thread Size
M8x1.25
Overall Length
40 mm
Screw Size
M8
Maximum Head Height
4 mm
Fastener Length
40 mm
Drive Size
#4
Details
Thread Style
Fully Threaded
Finish
Passivated
Dimensional Standards
DIN 965
Thread Type
Coarse
Material
Stainless Steel
Item
Machine Screw
Material Grade/Class
316
Head Type
Flat
System of Measurement
Metric
Tensile Strength
70,000 psi
Drive
Phillips
Type
Machine Screw
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M8x1.25, Fastener Length 40 mm, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 14.5 mm, Maximum Head Height 4 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.