M8x1.25 x 45 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-mpt-8-45
Zoro # G316464999
product price:Â $12.69
/pk 25, $0.51/eaKey Features
Truss Head
Phillips Drive
Fastener Length
45 mm
Finish
Passivated
Material Grade/Class
18-8
Overall Length
45 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpt-8-45
Zoro #
G316464999
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
45 mm
Overall Length
45 mm
Screw Size
M8x1.25
Maximum Head Width
17.73 mm
Drive Size
#4
Maximum Head Height
4.65 mm
Thread Size
M8x1.25
Details
Finish
Passivated
Material Grade/Class
18-8
Item
Machine Screw
Material
Stainless Steel
Head Type
Truss
Thread Style
Fully Threaded
Thread Type
Coarse
Tensile Strength
100,000 psi
Type
Machine Screw
Drive
Phillips
System of Measurement
Metric
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M8x1.25, Fastener Length 45 mm, Drive Size #4, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 17.73 mm, Maximum Head Height 4.65 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.