M8x1.25 x 50 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-mpt-8-50

  • Zoro # G416464943


product price:  $13.79
/pk 25, $0.55/ea

Key Features

Phillips Drive
Truss Head
Drive Size
#4
Material Grade/Class
18-8
Fastener Length
50 mm
Thread Size
M8x1.25
Tensile Strength
100,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-mpt-8-50
Zoro #
G416464943
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#4
Fastener Length
50 mm
Thread Size
M8x1.25
Overall Length
50 mm
Maximum Head Height
4.65 mm
Maximum Head Width
17.73 mm
Screw Size
M8x1.25

Details

Material Grade/Class
18-8
Tensile Strength
100,000 psi
Material
Stainless Steel
System of Measurement
Metric
Thread Type
Coarse
Type
Machine Screw
Finish
Passivated
Item
Machine Screw
Drive
Phillips
Thread Style
Fully Threaded
Head Type
Truss

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M8x1.25, Fastener Length 50 mm, Drive Size #4, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 17.73 mm, Maximum Head Height 4.65 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.