M8x1.25 x 60 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 1-mpp-8-60
Zoro # G616466402
product price: $6.49
/pk 10, $0.65/ea
Sold in multiples of 2 for $12.98
Key Features
Phillips Drive
Pan Head
Material Grade/Class
18-8
Maximum Head Width
16 mm
Thread Size
M8x1.25
Type
Machine Screw
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-mpp-8-60
Zoro #
G616466402
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
16 mm
Thread Size
M8x1.25
Fastener Length
60 mm
Maximum Head Height
6.1 mm
Screw Size
M8
Overall Length
60 mm
Drive Size
#4
Details
Material Grade/Class
18-8
Type
Machine Screw
Thread Style
Fully Threaded
Material
Stainless Steel
System of Measurement
Metric
Finish
Passivated
Tensile Strength
70,000 psi
Item
Machine Screw
Drive
Phillips
Dimensional Standards
DIN 7985
Thread Type
Coarse
Head Type
Pan
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M8x1.25, Fastener Length 60 mm, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 16 mm, Maximum Head Height 6.1 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.