M8x1.25 x 70 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 1-mpf-8-70
Zoro # G916463842
product price: $5.39
/pk 10, $0.54/ea
Sold in multiples of 2 for $10.78
Key Features
Flat Head
Phillips Drive
Material
Stainless Steel
Thread Type
Coarse
Finish
Passivated
Screw Size
M8
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpf-8-70
Zoro #
G916463842
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
M8
Overall Length
70 mm
Drive Size
#4
Maximum Head Height
4 mm
Fastener Length
70 mm
Maximum Head Width
14.5 mm
Thread Size
M8x1.25
Details
Material
Stainless Steel
Thread Type
Coarse
Finish
Passivated
Thread Style
Fully Threaded
Material Grade/Class
18-8
Type
Machine Screw
Head Type
Flat
System of Measurement
Metric
Drive
Phillips
Item
Machine Screw
Tensile Strength
70,000 psi
Dimensional Standards
DIN 965
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M8x1.25, Fastener Length 70 mm, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 14.5 mm, Maximum Head Height 4 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.