Oversized Machine Key, Square End, Steel, Plain, 2 in L, 3/8 in Sq, 10 PK

  • Mfr # WWG-35255

  • Zoro # G3163334


product price: $9.59
/pk 10, $0.96/ea

Key Features

System of Measurement
Inch
Type
Oversized
End Type
Square
Square
3/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-35255
Zoro #
G3163334
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in
Length Tolerance
-0.030 in
Head Height
3/8 in
Height
3/8 in
Width Tolerance
+0.002/-0.000 in
Width
3/8 in

Details

Item
Machine Key
System of Measurement
Inch
Type
Oversized
End Type
Square
Square
3/8 in
Material
Steel
Finish
Plain
Tensile Strength (PSI)
64,000 psi
Application
Holds Pulleys and Gears on Transmission Shafts
Thickness Tolerance
+0.002 in
Rockwell Hardness
B50
Material Grade/Class
Grade 1018/Grade 1045
Key Type
Oversized
Pack Size
Small Pack
Standards
RoHS Compliant
End Profile
Square
Key Shape
Straight
Made in North America
Yes
Tensile Strength
64,000 psi
Manufacturer Location
Made in USA*

Description

Machine Key, Length 2 in, Length Tolerance +0.000/-0.030 in, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Plain, End Profile Square, Width Tolerance +0.002/-0.000 in, Head Height 3/8 in, Key Type Oversized, Tensile Strength 64,000 psi, Standards RoHS Compliant, System of Measurement Inch, Key Shape Straight, Height 3/8 in, Width 3/8 in, Rockwell Hardness B50, Made in North America Yes, Manufacturer Location Made in USA*, Pack Size Small Pack, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.