Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Key, Steel, Plain, 1 1/2 in L, 10 PK

  • Mfr # WWG-30012501251500

  • Zoro # G710742099


product price: $1.69
/pk 10, $0.17/ea

Key Features

System of Measurement
Inch
Length
1 1/2 in
Material
Steel
Finish
Plain
Material Quality Standards
ANSI B17.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-30012501251500
Zoro #
G710742099
UPC #
-
Country of Origin
United States

Dimensions

Length
1 1/2 in
Width Tolerance
+0.000/-0.002 in
Width
1/8 in
Head Height
1/8 in
Height
1/8 in
Length Tolerance
+0.000/-0.030 in

Details

Item
Machine Key
System of Measurement
Inch
Material
Steel
Finish
Plain
Material Quality Standards
ANSI B17.1
Standards
ANSI B17.1, RoHS Compliant
Key Type
Undersized
Material Grade/Class
Grade 1018/Grade 1045
Made in North America
Yes
Pack Size
Small Pack
Rockwell Hardness
B50
Key Shape
Straight
End Profile
Square

Description

Machine Key, Length 1 1/2 in, Length Tolerance +0.000/-0.030 in, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Plain, End Profile Square, Width Tolerance +0.000/-0.002 in, Head Height 1/8 in, Key Type Undersized, Standards ANSI B17.1, RoHS Compliant, Material Quality Standards ANSI B17.1, System of Measurement Inch, Key Shape Straight, Height 1/8 in, Width 1/8 in, Rockwell Hardness B50, Made in North America Yes, Pack Size Small Pack, Properties Corrosion Resistant

Restrictions

WARNING: This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane, which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.