Machine Key, Steel, Zinc Plated, 1 1/4 in L, 10 PK
Mfr # WWG-31025002501250
Zoro # G010742102
product price:Â $3.19
/pk 10, $0.32/eaKey Features
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Head Height
1/4 in
Key Type
Undersized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WWG-31025002501250
Zoro #
G010742102
UPC #
-
Country of Origin
United States
Dimensions
Length
1 1/4 in
Head Height
1/4 in
Width
1/4 in
Width Tolerance
+0.000/-0.002 in
Length Tolerance
+0.000/-0.030 in
Height
1/4 in
Details
Item
Machine Key
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Key Type
Undersized
Material Grade/Class
Grade 1018/Grade 1045
Rockwell Hardness
B50
Made in North America
Yes
Key Shape
Straight
Material Quality Standards
ANSI B17.1
Pack Size
Small Pack
End Profile
Square
Standards
ANSI B17.1, RoHS Compliant
Description
Machine Key, Length 1 1/4 in, Length Tolerance +0.000/-0.030 in, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Zinc Plated, End Profile Square, Width Tolerance +0.000/-0.002 in, Head Height 1/4 in, Key Type Undersized, Standards ANSI B17.1, RoHS Compliant, Material Quality Standards ANSI B17.1, System of Measurement Inch, Key Shape Straight, Height 1/4 in, Width 1/4 in, Rockwell Hardness B50, Made in North America Yes, Pack Size Small Pack, Properties Corrosion Resistant
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.