Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Lockout, Clear, 1/4" dia., Length: 3-7/34"

  • Mfr # 45MZ93

  • Zoro # G1011304


product price: $25.69
/ea

Key Features

Material
Acrylic
Color
Clear
Standards
OSHA 1910.147
Length
3 7/34 in
Padlock Shackle Max. Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45MZ93
Zoro #
G1011304
UPC #
-
Country of Origin
India

Dimensions

Length
3 7/34 in
Padlock Shackle Max. Dia.
1/4 in
Width
3 7/64 in
Height
2 1/4 in
Length (Straight Wireway)
3 7/34 in

Details

Item
Machine Lockout
Material
Acrylic
Color
Clear
Standards
OSHA 1910.147
Max. Number of Padlocks
2

Description

Machine Lockout, Clear, Padlock Shackle Max. Dia. 1/4 in, Max. Number of Padlocks 2, Material Acrylic, Height 2 1/4 in, Length 3 7/34 in, Width 3 7/64 in, Standards OSHA 1910.147

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.