2-56 x Binding Machine Screw, Natural Nylon, 50 PK (Discontinued)
- Mfr # 010256B100
- Zoro # G2741112
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
010256B100
Zoro #
G2741112
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
2-56
Head Height
0.043-0.050 in
Head Dia.
0.171-0.181 in
Details
System of Measurement
Inch
Head Type
Binding
Material
Nylon
Finish
Natural
Item
Machine Screw
Temp. Range (F)
-40 to 185
Description
Machine Screw, Head Type Binding, Material Nylon, Finish Natural, Thread Size 2-56, Head Height 0.043-0.050 in, Washer Thickness -, System of Measurement Inch, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.