M6x1.00mm x Flat Machine Screw, Natural Nylon, 25 PK (Discontinued)
- Mfr # 50M060100H045
- Zoro # G0689701
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50M060100H045
Zoro #
G0689701
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M6x1.00mm
Head Dia.
10.9-12.6mm
Details
System of Measurement
Metric
Head Type
Flat
Material
Nylon
Finish
Natural
Item
Machine Screw
Temp. Range (F)
-40 to 185
Head Angle (Deg.)
82
Description
Machine Screw, Head Type Flat, Material Nylon, Finish Natural, Thread Size M6x1.00mm, System of Measurement Metric, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.