M3x0.50mm x Pan Machine Screw, Natural Nylon, 25 PK (Discontinued)
- Mfr # 50M030050P008
- Zoro # G2653761
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50M030050P008
Zoro #
G2653761
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M3x0.50mm
Head Height
2.2-2.4mm
Head Dia.
5.3-5.6mm
Details
System of Measurement
Metric
Head Type
Pan
Material
Nylon
Finish
Natural
Item
Machine Screw
Temp. Range (F)
-40 to 185
Description
Machine Screw, Head Type Pan, Material Nylon, Finish Natural, Thread Size M3x0.50mm, Head Height 2.2-2.4mm, System of Measurement Metric, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.