Zoro Homepage

Machine Screw, 1-1/4 in, Phosphate Steel, Flange Hex Head External Hex Drive, 50 PK

  • Mfr # 5MTP6

  • Zoro # G9516491


product price: $19.19
/pk 50, $0.38/ea

Key Features

Flange Hex Head
External Hex Drive
System of Measurement
Inch
Head Width
0.5 in
Material Grade/Class
Grade 2
Material
Steel
Finish
Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MTP6
Zoro #
G9516491
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Fastener Length
1-1/4 in
Head Width
0.5 in
Head Height
0.328 in
Maximum Head Width
1/2 in
Washer Thickness
1/16 in
Washer Outside Diameter
13/16 in
Minimum Thread Length
7/8 in
Screw Size
5/16 in
Overall Length
1 1/4 in
Maximum Head Height
21/64 in
Recommended Hole Size
5/16 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Material Grade/Class
Grade 2
Material
Steel
Finish
Phosphate
Tensile Strength
75,400 psi
Standards
SAE Gr. 2
Item
Machine Screw
Washer O.D.
0.812 in
Application
Vehicles
Type
Machine Screw
Thread Type
UNC
Thread Style
Fully Threaded
Thread Direction
Right Hand
Pack Size
Small
Dimensional Standards
SAE Gr. 2

Description

Machine Screw, Head Type Hex Washer, Material Steel, Finish Phosphate, Drive External Hex, Thread Size 5/16 In.-18, Fastener Length 1 1/4 in, Head Width 0.5 in, Head Height 0.328 in, Drive Size Not Applicable, Tensile Strength 75,400 psi, Dimensional Standards SAE Gr. 2, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter 13/16 in, Washer Thickness 1/16 in, Maximum Head Width 1/2 in, Minimum Head Width Not Applicable, Maximum Head Height 21/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products