Zoro Homepage

CAD Viewer & Download Files

Machine Screw, 1 in, Phosphate Steel, Flange Hex Head External Hex Drive, 50 PK

  • Mfr # 5MTN1

  • Zoro # G5992357

CAD Available

product price: $16.95
/pk 50, $0.34/ea

Key Features

Flange Hex Head
External Hex Drive
CAD Drawing
System of Measurement
Inch
Head Width
0.5 in
Material Grade/Class
Grade 2
Material
Steel
Finish
Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MTN1
Zoro #
G5992357
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"
Fastener Length
1 in
Head Width
0.5 in
Head Height
0.328 in
Washer Thickness
5/64 in
Maximum Head Width
1/2 in
Maximum Head Height
21/64 in
Minimum Thread Length
47/64 in
Washer Outside Diameter
13/16 in
Screw Size
5/16 in
Overall Length
1 in
Recommended Hole Size
5/16 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Material Grade/Class
Grade 2
Material
Steel
Finish
Phosphate
Tensile Strength
75,400 psi
Standards
SAE Gr. 2
Item
Machine Screw
Washer O.D.
0.812 in
Type
Machine Screw
Application
Vehicles
Thread Direction
Right Hand
Thread Style
Fully Threaded
Thread Type
UNF
Pack Size
Small
Dimensional Standards
SAE Gr. 2

Description

Machine Screw, Head Type Hex Washer, Material Steel, Finish Phosphate, Drive External Hex, Thread Size 5/16 In.-24, Fastener Length 1 in, Head Width 0.5 in, Head Height 0.328 in, Drive Size Not Applicable, Tensile Strength 75,400 psi, Dimensional Standards SAE Gr. 2, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter 13/16 in, Washer Thickness 5/64 in, Maximum Head Width 1/2 in, Minimum Head Width Not Applicable, Maximum Head Height 21/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products