Machine Screw, #10-24 x 1 in, Black Oxide Steel Wafer Head Phillips Drive, 5000 PK

  • Mfr # 1016KWAFMSB

  • Zoro # G5009059


product price: $461.99
/pk 5000, $0.09/ea
Free Shipping & Returns

Key Features

Wafer Head
Phillips Drive
System of Measurement
Inch
Thread Size
#10-24
Material
Steel
Finish
Black Oxide
Standards
ASME B18.6.3, SAE J82
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1016KWAFMSB
Zoro #
G5009059
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10-24
Thread Size
#10-24
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Wafer
Drive
Phillips
Material
Steel
Finish
Black Oxide
Item
Machine Screw
Standards
ASME B18.6.3, SAE J82

Description

10-24X1 Phil Wafer Head #3 Point Self Drill Machine Screw Thd Full Thrd Black Oxide Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products