
Machine Screw, #10-24 x 3/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 5000 PK
Mfr # 1012KWAFMS
Zoro # G5019461
product price: $306.99
/pk 5000, $0.06/ea
Free Shipping & Returns
Key Features
Wafer Head
Phillips Drive
Thread Size
#10-24
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1012KWAFMS
Zoro #
G5019461
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10-24
Thread Size
#10-24
Fastener Length
3/4 in
Details
System of Measurement
Inch
Head Type
Wafer
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Description
Machine Screws,10-24x3/4 Phl WA,Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.