Machine Screw, 1/4"-20 x 1-1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 1000 PK

  • Mfr # 1424KWAFMS

  • Zoro # G4996063


product price:  $201.99
/pk 1000, $0.20/ea
Free Shipping & Returns

Key Features

Wafer Head
Phillips Drive
System of Measurement
Inch
Thread Size
1/4"-20
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1424KWAFMS
Zoro #
G4996063
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
1/4"-20
Thread Size
1/4"-20
Fastener Length
1-1/2 in

Details

System of Measurement
Inch
Head Type
Wafer
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Machine Screw

Description

1/4-20X1 1/2 Phil Wafer Head #3 Point Self Drill Screw Machine Screw Full Thread ZincBake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.