
Machine Screw, 6 mm , Steel Zinc Plated Finish, 4000 PK
Mfr # 369882
Zoro # G4686779
product price: $167.99
/pk 4000, $0.04/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M3-0.50
Fastener Length
6 mm
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
369882
Zoro #
G4686779
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M3-0.50
Fastener Length
6 mm
Details
System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Standards
JIS B 1188
Item
Machine Screw
Description
Washer Assrts,M3x8W6 JISB1188 P,Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.