M3-0.50 to M6-1.00 x Phillips Pan Machine Screw Assortment, Zinc Plated Finish, Steel

  • Mfr # CPS1KZL3GR

  • Zoro # G2043802


product price: $37.29
/ea

Key Features

System of Measurement
Metric
Length
6 mm to 40 mm
Material
Steel
Finish
Zinc Plated
Thread Size
M3-0.50 to M6-1.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS1KZL3GR
Zoro #
G2043802
UPC #
-
Country of Origin
China

Dimensions

Screw Size
M3 to M6
Length
6 mm to 40 mm
Thread Size
M3-0.50 to M6-1.00
Drive Size
#1 to #3
Number of Sizes
18
Size
M3-0.50 to M6-1.00

Details

Item
Machine Screw Assortment
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Head Type
Pan
Drive
Phillips
Includes
(25) Each: M3-0.50 x 6mm, (20) Each: M3-0.50 x 10mm, M4-0.70 x 6mm, x12mm, (18) Each: M4-0.70 x 20mm, (13) Each: M4-0.70 x 25mm, (12) Each: M5-0.80 x 10mm, (10) Each: M4-0.70 x 30mm, x40mm, M5-0.80 x 16mm, (9) Each: M5-0.80 x 20mm, (8) Each: M5-0.80 x 25mm, M6-1.00 x 12mm, (7) Each: M5-0.80 x 30mm, M6-1.00 x 16mm, x20mm, (5) Each: M6-1.00 x 25mm, x30mm, Plastic Hanging Pak
Number of Pieces
214
Drive Type
Phillips
Type
Machine Screw Assortment
Head Style
Pan
Includes Lock Washers
Lock Washers Not Included
Includes Hex Nuts
Hex Nuts Not Included
Container Material
Plastic
Includes Flat Washers
Flat Washers Not Included
Pack Size
Small
Includes Hex Head Screws
Hex Head Screws Not Included

Description

Machine Screw Assortment, Finish Zinc-Plated, Head Type Pan, Drive Phillips, Number of Sizes 18, Number of Pieces 214, Material Steel, Pack Size Small, System of Measurement Metric, Container Material Plastic, Head Style Pan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products