1/4-20"; #10-24; #10-32; #6-32; #8-32 x Slotted Round Machine Screw Assortment, Zinc Plated Finish

  • Mfr # CPS1PJD6GR

  • Zoro # G0233858


product price: $219.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Length
3/8 in to 1-1/2 in
Material
Steel
Finish
Zinc Plated
Thread Size
1/4-20"; #10-24; #10-32; #6-32; #8-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS1PJD6GR
Zoro #
G0233858
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
3/8" to 1 1/2"
Length
3/8 in to 1-1/2 in
Thread Size
1/4-20"; #10-24; #10-32; #6-32; #8-32
Drive Size
#2, #3
Number of Sizes
24
Size
1/4-20", 10-24, 10-32, 6-32, 8-32

Details

Item
Machine Screw Assortment
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Head Type
Round
Drive
Slotted
Includes
Screws (100) Each: 6-32 x 3/8 in, x1/2 in, x3/4 in, 8-32 x 1/2 in, 1/4"-20 x 1/2 in, x3/4 in, x1 in, x1 1/2 in, (48) Each: 6-32 x 1 in, (39) Each: 10-24 x 1/2 in, x3/4 in, x1 in, 10-32 x 1/2 in, x3/4 in, x1 in, (36) Each: 8-32 x 3/4 in, x1 in, (33) Each: 8-32 x 1 1/2 in, (24) Each: 10-24 x 1 1/2 in, Nuts (100) Each: 6-32, 8-32, 10-24, 10-32, 1/4"-20, and Metal Container, Fits Cabinet No. 4UJ35
Number of Pieces
1,711
Drive Type
Phillips, Slotted
Container Material
Metal
Head Style
Round
Pack Size
Small
Includes Lock Washers
No
Hex Nuts Included
(100) #6-32
Includes Hex Head Screws
No
Includes Hex Nuts
Yes
Includes Flat Washers
No

Description

Machine Screw and Nut Assortment, Finish Zinc Plated, Head Type Round, Drive Phillips, Number of Sizes 24, Number of Pieces 1,711, Material Steel, Pack Size Small, System of Measurement Inch, Container Material Metal, Head Style Round, Hex Nuts Included (100) #6-32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products