Zoro Homepage
This item is Discontinued.
Zoro Select #8-32 x 3/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 8000 PK B51140.016.0037

#8-32 x 3/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 8000 PK (Discontinued)

  • Mfr # B51140.016.0037
  • Zoro # G1175233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B51140.016.0037
Zoro #
G1175233
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Fastener Length
3/8 in
Head Dia.
0.344 in
Head Height
0.105 in
Minimum Head Width
0.285 in
Maximum Head Height
0.105 in
Minimum Thread Length
23/64 in
Maximum Head Width
0.312 in
Minimum Head Height
0.095 in
Head Width
0.312 in
Screw Size
#8-32
Overall Length
3/8 in
Fastener Length
3/8 in

Details

System of Measurement
Inch
Head Type
Binding
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Thread Style
Fully Threaded
Pack Size
Bulk
Dimensional Standards
ASME B18.6.3
Thread Fit
2A
Thread Direction
Right Hand
Thread Type
Coarse
Finish Type
Plain
Material Type
Stainless Steel

Description

Machine Screw, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size #8-32, Fastener Length 3/8 in, Head Width 0.312 in, Head Height 0.105 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length 23/64 in, Type Standard Machine Screw, Maximum Head Width 0.312 in, Minimum Head Width 0.285 in, Maximum Head Height 0.105 in, Minimum Head Height 0.095 in, System of Measurement Inch, Thread Style Fully Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.