This item is Discontinued.

Zoro Select M5-0.80 x 30 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 2000 PK L24520.050.0030

M5-0.80 x 30 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 2000 PK (Discontinued)

  • Mfr # L24520.050.0030
  • Zoro # G1158022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L24520.050.0030
Zoro #
G1158022
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Fastener Length
30 mm
Head Height
3.3 mm
Head Dia.
8.5 mm
Head Width
8.5 mm
Screw Size
M5
Overall Length
30 mm

Details

System of Measurement
Metric
Head Type
Cheese
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Standards
DIN 84A, DIN EN ISO 1207
Item
Machine Screw
Rockwell Hardness
B71 to B99
Thread Type
Coarse
Pack Size
Bulk
Thread Fit
6g
Material Grade/Class
4.8
Thread Pitch
0.8 mm
Dimensional Standards
DIN 84, DIN EN ISO 1207
Finish Type
Zinc Plated
Material Type
Steel

Description

Machine Screw, Head Type Cheese, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size M5, Fastener Length 30 mm, Head Width 8.5 mm, Head Height 3.3 mm, Tensile Strength 60,900 psi, Dimensional Standards DIN 84, DIN EN ISO 1207, Pack Size Bulk, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 2000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.