This item is Discontinued.

Zoro Select M6-1.00 x 16 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 2100 PK L24520.060.0016

M6-1.00 x 16 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 2100 PK (Discontinued)

  • Mfr # L24520.060.0016
  • Zoro # G1157672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L24520.060.0016
Zoro #
G1157672
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Fastener Length
16 mm
Head Height
3.9 mm
Head Dia.
12.0 mm
Head Width
10 mm
Minimum Thread Length
16 mm
Screw Size
M6
Overall Length
16 mm

Details

System of Measurement
Metric
Head Type
Cheese
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Tensile Strength
58,015 psi
Standards
DIN 84, DIN EN ISO 1207
Item
Machine Screw
Temp. Range (F)
-58 Degrees to 302 Degrees
Thread Pitch
1 mm
Maximum Temperature
302 Degrees F
Material Grade/Class
4.8
Pack Size
Bulk
Dimensional Standards
DIN 84, DIN EN ISO 1207
Thread Type
Coarse
Minimum Temperature
58 Degrees F
Thread Fit
6g
Material Type
Steel
Finish Type
Zinc Plated

Description

Machine Screw, Head Type Cheese, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size M6, Fastener Length 16 mm, Head Width 10 mm, Head Height 3.9 mm, Tensile Strength 58,015 psi, Dimensional Standards DIN 84, DIN EN ISO 1207, Pack Size Bulk, Minimum Thread Length 16 mm, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 2100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.