This item is Discontinued.

Zoro Select M4-0.70 x 10 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 6850 PK L55120.040.0010

M4-0.70 x 10 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 6850 PK (Discontinued)

  • Mfr # L55120.040.0010
  • Zoro # G2119658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L55120.040.0010
Zoro #
G2119658
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.70
Fastener Length
10 mm
Head Height
2.6 mm
Head Dia.
7.0 mm
Screw Size
M4
Head Width
7 mm
Overall Length
10 mm
Fastener Length
10 mm

Details

System of Measurement
Metric
Head Type
Cheese
Drive
Slotted
Material
316 Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
Standards
DIN 84A, DIN EN ISO 1207
Item
Machine Screw
Thread Fit
6g
Thread Pitch
0.7 mm
Dimensional Standards
DIN 84, DIN EN ISO 1207
Pack Size
Bulk
Thread Type
Coarse
Material Type
Stainless Steel
Finish Type
Plain

Description

Machine Screw, Head Type Cheese, Material 316 Stainless Steel, Finish Plain, Drive Slotted, Thread Size M4, Fastener Length 10 mm, Head Width 7 mm, Head Height 2.6 mm, Tensile Strength 72,500 psi, Dimensional Standards DIN 84, DIN EN ISO 1207, Pack Size Bulk, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 6850

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.