This item is Discontinued.

Zoro Select #2-56 x 7/16 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 25000 PK B51341.008.0043

#2-56 x 7/16 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 25000 PK (Discontinued)

  • Mfr # B51341.008.0043
  • Zoro # G2861901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B51341.008.0043
Zoro #
G2861901
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#2-56
Fastener Length
7/16 in
Head Height
0.14 in
Head Dia.
0.14 in
Head Width
0.162 in
Maximum Head Width
0.162 in
Minimum Head Height
0.066 in
Maximum Head Height
0.14 in
Minimum Head Width
0.144 in
Screw Size
#2-56
Overall Length
7/16 in
Fastener Length
7/16 in

Details

System of Measurement
Inch
Head Type
Fillister
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Thread Style
Fully Threaded
Pack Size
Bulk
Thread Direction
Right Hand
Thread Fit
2A
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Material Type
Stainless Steel
Finish Type
Plain

Description

Machine Screw, Head Type Fillister, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size #2-56, Fastener Length 7/16 in, Head Width 0.162 in, Head Height 0.14 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.162 in, Minimum Head Width 0.144 in, Maximum Head Height 0.14 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.