This item is Discontinued.

Zoro Select #6-32 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 5400 PK B24670.013.0125

#6-32 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 5400 PK (Discontinued)

  • Mfr # B24670.013.0125
  • Zoro # G1156403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B24670.013.0125
Zoro #
G1156403
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#6-32
Fastener Length
1-1/4 in
Drive Size
#2
Head Dia.
0.262 to 0.238 in
Head Height
0.083 in
Minimum Head Width
0.238 in
Maximum Head Width
0.262 in
Head Width
0.262 in
Screw Size
#6-32
Overall Length
1 1/4 in
Fastener Length
1 1/4 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Rockwell Hardness
B69 to B100
Head Angle (Deg.)
82-80
Thread Fit
3A/2A
Pack Size
Bulk
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Finish Type
Zinc Plated
Material Type
Steel

Description

Machine Screw, Head Type Flat, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size #6-32, Fastener Length 1 1/4 in, Head Width 0.262 in, Head Height 0.083 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Type Standard Machine Screw, Maximum Head Width 0.262 in, Minimum Head Width 0.238 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 5400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.