This item is Discontinued.

Zoro Select #6-32 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 6600 PK B51300.013.0100

#6-32 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 6600 PK (Discontinued)

  • Mfr # B51300.013.0100
  • Zoro # G1204959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B51300.013.0100
Zoro #
G1204959
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#6-32
Fastener Length
1 in
Drive Size
#2
Head Height
0.083 in
Head Dia.
0.262 to 0.238 in
Maximum Head Width
17/64 in
Screw Size
#6
Head Width
0.262 in
Overall Length
1 in
Fastener Length
1 in
Maximum Head Height
5/64 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.6.3
Item
Machine Screw
Head Angle (Deg.)
82-80
Pack Size
Bulk
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Thread Fit
2A
Material Type
Stainless Steel
Finish Type
Plain
Type
Machine Screw
Material Grade/Class
18-8

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size #6-32, Fastener Length 1 in, Head Width 0.262 in, Head Height 0.083 in, Drive Size #2, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Type Machine Screw, Maximum Head Width 17/64 in, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Thread Type Coarse, Package Quantity 6600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.