#8-32 x 1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 9200 PK (Discontinued)
- Mfr # B51300.016.0025
- Zoro # G1204968
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B51300.016.0025
Zoro #
G1204968
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#8-32
Fastener Length
1/4 in
Drive Size
#2
Head Dia.
0.312 in
Head Height
0.1 in
Maximum Head Height
0.1 in
Head Width
0.312 in
Minimum Thread Length
15/64 in
Maximum Head Width
0.312 in
Minimum Head Width
0.285 in
Screw Size
#8-32
Overall Length
1/4 in
Fastener Length
1/4 in
Description
Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size #8-32, Fastener Length 1/4 in, Head Width 0.312 in, Head Height 0.1 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length 15/64 in, Type Standard Machine Screw, Maximum Head Width 0.312 in, Minimum Head Width 0.285 in, Maximum Head Height 0.1 in, System of Measurement Inch, Thread Style Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.