This item is Discontinued.

Zoro Select M3-0.50 x 10 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 12500 PK L55300.030.0010

M3-0.50 x 10 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 12500 PK (Discontinued)

  • Mfr # L55300.030.0010
  • Zoro # G2119350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L55300.030.0010
Zoro #
G2119350
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M3-0.50
Fastener Length
10 mm
Drive Size
#1
Head Dia.
7.0 mm
Head Height
1.65 mm
Screw Size
M3
Head Width
5.5 mm
Overall Length
10 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
316 Stainless Steel
Finish
Plain
Tensile Strength
101,526 psi
Standards
DIN 965, DIN EN ISO 7046
Item
Machine Screw
Head Angle (Deg.)
90
Thread Type
Coarse
Thread Pitch
0.5 mm
Dimensional Standards
DIN 965H, DIN EN ISO 7046
Thread Fit
6g
Pack Size
Bulk
Finish Type
Plain
Material Type
Stainless Steel

Description

Machine Screw, Head Type Flat, Material 316 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M3, Fastener Length 10 mm, Head Width 5.5 mm, Head Height 1.65 mm, Drive Size #1, Tensile Strength 101,526 psi, Dimensional Standards DIN 965H, DIN EN ISO 7046, Pack Size Bulk, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 12500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.