#6-32 x 3/16 in Phillips Flat Machine Screw, Plain Stainless Steel, 14500 PK (Discontinued)
- Mfr # B51300.013.0018
- Zoro # G2861822
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B51300.013.0018
Zoro #
G2861822
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#6-32
Fastener Length
3/16 in
Drive Size
#2
Head Height
0.083 in
Head Dia.
0.262 in
Maximum Head Height
0.083 in
Head Width
0.262 in
Screw Size
#6-32
Minimum Thread Length
11/64 in
Minimum Head Width
0.238 in
Maximum Head Width
0.262 in
Overall Length
3/16 in
Fastener Length
3/16 in
Description
Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size #6-32, Fastener Length 3/16 in, Head Width 0.262 in, Head Height 0.083 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length 11/64 in, Type Standard Machine Screw, Maximum Head Width 0.262 in, Minimum Head Width 0.238 in, Maximum Head Height 0.083 in, System of Measurement Inch, Thread Style Fully Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.