Zoro Homepage
This item is Discontinued.
Zoro Select #2-56 x 1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25000 PK B51300.008.0025

#2-56 x 1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25000 PK (Discontinued)

  • Mfr # B51300.008.0025
  • Zoro # G1144339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B51300.008.0025
Zoro #
G1144339
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#2-56
Fastener Length
1/4 in
Drive Size
#1
Head Dia.
0.162 in
Head Height
0.051 in
Maximum Head Width
0.162 in
Screw Size
#2-56
Minimum Head Width
0.144 in
Head Width
0.162 in
Overall Length
1/4 in
Fastener Length
1/4 in

Description

Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size #2-56, Fastener Length 1/4 in, Head Width 0.162 in, Head Height 0.051 in, Drive Size #1, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Type Standard Machine Screw, Maximum Head Width 0.162 in, Minimum Head Width 0.144 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 25000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.