This item is Discontinued.

Zoro Select #2-56 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25000 PK B51300.008.0050

#2-56 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25000 PK (Discontinued)

  • Mfr # B51300.008.0050
  • Zoro # G2861700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B51300.008.0050
Zoro #
G2861700
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#2-56
Fastener Length
1/2 in
Drive Size
#1
Head Height
0.051 in
Head Dia.
0.162 in
Screw Size
#2-56
Minimum Head Width
0.144 in
Maximum Head Width
0.162 in
Head Width
0.162 in
Overall Length
1/2 in
Fastener Length
1/2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.6.3
Item
Machine Screw
Head Angle (Deg.)
82
Thread Type
Coarse
Pack Size
Bulk
Dimensional Standards
ASME B18.6.3
Thread Fit
2A
Finish Type
Plain
Material Type
Stainless Steel

Description

Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size #2-56, Fastener Length 1/2 in, Head Width 0.162 in, Head Height 0.051 in, Drive Size #1, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Type Standard Machine Screw, Maximum Head Width 0.162 in, Minimum Head Width 0.144 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 25000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.