Zoro Homepage
This item is Discontinued.
Zoro Select M4-0.70 x 40 mm Phillips Flat Machine Screw, Zinc Plated Steel, 3100 PK L24670.040.0040

M4-0.70 x 40 mm Phillips Flat Machine Screw, Zinc Plated Steel, 3100 PK (Discontinued)

  • Mfr # L24670.040.0040
  • Zoro # G2863128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L24670.040.0040
Zoro #
G2863128
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.70
Fastener Length
40 mm
Drive Size
#2
Head Dia.
7.5 mm
Head Height
2.7 mm
Screw Size
M4
Head Width
8.4 mm
Overall Length
40 mm
Fastener Length
40 mm

Description

Machine Screw, Head Type Flat, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M4, Fastener Length 40 mm, Head Width 8.4 mm, Head Height 2.7 mm, Drive Size #2, Tensile Strength 60,900 psi, Dimensional Standards DIN 965H, DIN EN ISO 7046, Pack Size Bulk, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 3100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.