This item is Discontinued.

Zoro Select #10-24 x 1-1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 2300 PK B51110.019.0150

#10-24 x 1-1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 2300 PK (Discontinued)

  • Mfr # B51110.019.0150
  • Zoro # G1144567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B51110.019.0150
Zoro #
G1144567
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-24
Fastener Length
1-1/2 in
Head Height
0.362 in
Head Dia.
0.362 in
Minimum Head Width
0.333 in
Head Width
0.362 in
Screw Size
#10-24
Minimum Head Height
0.098 in
Maximum Head Width
0.362 in
Maximum Head Height
0.362 in
Overall Length
1 1/2 in
Fastener Length
1 1/2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Head Angle (Deg.)
82
Thread Type
Coarse
Thread Fit
2A
Thread Direction
Right Hand
Pack Size
Bulk
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Finish Type
Plain
Material Type
Stainless Steel

Description

Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size #10-24, Fastener Length 1 1/2 in, Head Width 0.362 in, Head Height 0.362 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.362 in, Minimum Head Width 0.333 in, Maximum Head Height 0.362 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.