#10-24 x 5/16 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 3100 PK (Discontinued)
- Mfr # B51110.019.0031
- Zoro # G1144512
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B51110.019.0031
Zoro #
G1144512
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#10-24
Fastener Length
5/16 in
Head Height
0.116 in
Head Dia.
0.362 in
Maximum Head Width
0.362 in
Screw Size
#10-24
Head Width
0.362 in
Minimum Head Width
0.333 in
Overall Length
5/16 in
Fastener Length
5/16 in
Description
Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size #10-24, Fastener Length 5/16 in, Head Width 0.362 in, Head Height 0.116 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Type Standard Machine Screw, Maximum Head Width 0.362 in, Minimum Head Width 0.333 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 3100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.