This item is Discontinued.

Zoro Select #10-24 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 3700 PK B24540.019.0075

#10-24 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 3700 PK (Discontinued)

  • Mfr # B24540.019.0075
  • Zoro # G1205677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B24540.019.0075
Zoro #
G1205677
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-24
Fastener Length
3/4 in
Head Dia.
0.362 in
Head Height
0.116 in
Maximum Head Width
0.362 in
Head Width
0.362 in
Minimum Head Height
0.098 in
Minimum Head Width
0.333 in
Maximum Head Height
0.116 in
Screw Size
#10-24
Overall Length
3/4 in
Fastener Length
3/4 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Head Angle (Deg.)
82
Dimensional Standards
ASME B18.6.3
Thread Fit
3A/2A
Pack Size
Bulk
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Material Type
Steel
Finish Type
Zinc Plated

Description

Machine Screw, Head Type Flat, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size #10-24, Fastener Length 3/4 in, Head Width 0.362 in, Head Height 0.116 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.362 in, Minimum Head Width 0.333 in, Maximum Head Height 0.116 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.