This item is Discontinued.

Zoro Select 1/2"-13 x 2-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 150 PK B24540.050.0250

1/2"-13 x 2-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 150 PK (Discontinued)

  • Mfr # B24540.050.0250
  • Zoro # G2862470
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B24540.050.0250
Zoro #
G2862470
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
2-1/2 in
Head Dia.
0.815 in
Head Height
0.815 in
Head Width
0.815 in
Screw Size
1/2 in
Maximum Head Width
13/16 in
Maximum Head Height
7/32 in
Overall Length
2 1/2 in
Fastener Length
2 1/2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Head Angle (Deg.)
82
Dimensional Standards
ASME B18.6.3
Pack Size
Bulk
Thread Direction
Right Hand
Thread Style
Fully Threaded
Thread Fit
3A/2A
Thread Type
Coarse
Finish Type
Zinc Plated
Material Type
Steel
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Steel, Finish Zinc-Plated, Drive Slotted, Thread Size 1/2 In.-13, Fastener Length 2 1/2 in, Head Width 0.815 in, Head Height 0.815 in, Drive Size Not Applicable, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 13/16 in, Minimum Head Width Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.