Zoro Homepage
This item is Discontinued.
Zoro Select #12-24 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 2200 PK B24540.021.0100

#12-24 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 2200 PK (Discontinued)

  • Mfr # B24540.021.0100
  • Zoro # G1205780
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B24540.021.0100
Zoro #
G1205780
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#12-24
Fastener Length
1 in
Head Height
0.132 in
Head Dia.
0.412 in
Head Width
0.412 in
Maximum Head Width
0.412 in
Screw Size
#12-24
Minimum Head Width
0.38 in
Overall Length
1 in
Fastener Length
1 in

Description

Machine Screw, Head Type Flat, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size #12-24, Fastener Length 1 in, Head Width 0.412 in, Head Height 0.132 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Type Standard Machine Screw, Maximum Head Width 0.412 in, Minimum Head Width 0.38 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 2200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.