Zoro Homepage
This item is Discontinued.
Zoro Select #2-56 x 3/16 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25000 PK B51110.008.0018

#2-56 x 3/16 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25000 PK (Discontinued)

  • Mfr # B51110.008.0018
  • Zoro # G1144110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B51110.008.0018
Zoro #
G1144110
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#2-56
Fastener Length
3/16 in
Head Dia.
0.162 in
Head Height
0.051 in
Minimum Head Width
0.144 in
Screw Size
#2-56
Head Width
0.162 in
Maximum Head Width
0.162 in
Overall Length
3/16 in
Fastener Length
3/16 in

Description

Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size #2-56, Fastener Length 3/16 in, Head Width 0.162 in, Head Height 0.051 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Type Standard Machine Screw, Maximum Head Width 0.162 in, Minimum Head Width 0.144 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 25000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.