Zoro Homepage
This item is Discontinued.
Zoro Select 3/8"-16 x 1-1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 500 PK B51110.037.0150

3/8"-16 x 1-1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 500 PK (Discontinued)

  • Mfr # B51110.037.0150
  • Zoro # G1206270
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B51110.037.0150
Zoro #
G1206270
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
1-1/2 in
Head Dia.
6.0 mm
Head Height
0.23 in
Maximum Head Width
0.717 in
Screw Size
3/8"-16
Minimum Head Width
0.67 in
Head Width
0.717 in
Overall Length
1 1/2 in
Fastener Length
1 1/2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Rockwell Hardness
B70
Pack Size
Bulk
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Thread Fit
2A
Finish Type
Plain
Material Type
Stainless Steel

Description

Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size 3/8 In.-16, Fastener Length 1 1/2 in, Head Width 0.717 in, Head Height 0.23 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Type Standard Machine Screw, Maximum Head Width 0.717 in, Minimum Head Width 0.67 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.