This item is Discontinued.

Zoro Select 3/8"-16 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 800 PK B24540.037.0075

3/8"-16 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 800 PK (Discontinued)

  • Mfr # B24540.037.0075
  • Zoro # G1176003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B24540.037.0075
Zoro #
G1176003
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
3/4 in
Head Dia.
0.717 in
Head Height
0.717 in
Minimum Head Width
0.67 in
Maximum Head Width
0.717 in
Minimum Head Height
0.2 in
Screw Size
3/8"-16
Head Width
0.717 in
Maximum Head Height
0.717 in
Overall Length
3/4 in
Fastener Length
3/4 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Head Angle (Deg.)
82
Thread Type
Coarse
Pack Size
Bulk
Dimensional Standards
ASME B18.6.3
Thread Fit
3A/2A
Thread Direction
Right Hand
Thread Style
Fully Threaded
Finish Type
Zinc Plated
Material Type
Steel

Description

Machine Screw, Head Type Flat, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size 3/8 In.-16, Fastener Length 3/4 in, Head Width 0.717 in, Head Height 0.717 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.717 in, Minimum Head Width 0.67 in, Maximum Head Height 0.717 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.