#6-32 x 2 in Slotted Flat Machine Screw, Zinc Plated Steel, 3500 PK (Discontinued)
- Mfr # B24540.013.0200
- Zoro # G1176380
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B24540.013.0200
Zoro #
G1176380
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#6-32
Fastener Length
2 in
Head Dia.
0.262 to 0.238 in
Head Height
0.083 in
Maximum Head Height
0.083 in
Minimum Head Width
0.238 in
Minimum Head Height
0.07 in
Screw Size
#6-32
Maximum Head Width
0.262 in
Head Width
0.262 in
Overall Length
2 in
Fastener Length
2 in
Description
Machine Screw, Head Type Flat, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size #6-32, Fastener Length 2 in, Head Width 0.262 in, Head Height 0.083 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.262 in, Minimum Head Width 0.238 in, Maximum Head Height 0.083 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.