Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select #8-32 x 1 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 4000 PK B51110.016.0100

#8-32 x 1 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 4000 PK (Discontinued)

  • Mfr # B51110.016.0100
  • Zoro # G1143943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B51110.016.0100
Zoro #
G1143943
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Fastener Length
1 in
Head Dia.
0.312 in
Head Height
0.1 in
Maximum Head Width
0.312 in
Head Width
0.312 in
Maximum Head Height
0.1 in
Screw Size
#8-32
Minimum Head Width
0.285 in
Overall Length
1 in
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Head Angle (Deg.)
82
Thread Type
Coarse
Pack Size
Bulk
Dimensional Standards
ASME B18.6.3
Thread Fit
2A
Material Type
Stainless Steel
Finish Type
Plain

Description

Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size #8-32, Fastener Length 1 in, Head Width 0.312 in, Head Height 0.1 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Type Standard Machine Screw, Maximum Head Width 0.312 in, Minimum Head Width 0.285 in, Maximum Head Height 0.1 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 4000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.