This item is Discontinued.

Zoro Select M8-1.25 x 20 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 1250 PK L51110.080.0020

M8-1.25 x 20 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 1250 PK (Discontinued)

  • Mfr # L51110.080.0020
  • Zoro # G2119439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L51110.080.0020
Zoro #
G2119439
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Fastener Length
20 mm
Head Dia.
4.0 mm
Head Height
4 mm
Maximum Head Width
15.8 mm
Minimum Head Height
4 mm
Maximum Head Height
4.65 mm
Head Width
15.8 mm
Screw Size
M8
Overall Length
20 mm
Fastener Length
20 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
72,518 psi
Standards
DIN 963, DIN EN ISO 2009
Item
Machine Screw
Head Angle (Deg.)
90
Dimensional Standards
DIN 963, DIN EN ISO 2009
Thread Fit
6g
Thread Type
Coarse
Thread Direction
Right Hand
Thread Style
Fully Threaded
Thread Pitch
1.25 mm
Pack Size
Bulk
Finish Type
Plain
Material Type
Stainless Steel

Description

Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size M8, Fastener Length 20 mm, Head Width 15.8 mm, Head Height 4 mm, Tensile Strength 72,518 psi, Dimensional Standards DIN 963, DIN EN ISO 2009, Pack Size Bulk, Type Standard Machine Screw, Maximum Head Width 15.8 mm, Maximum Head Height 4.65 mm, Minimum Head Height 4 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Type Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.