This item is Discontinued.

Zoro Select M6-1.00 x 20 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 2400 PK L51110.060.0020

M6-1.00 x 20 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 2400 PK (Discontinued)

  • Mfr # L51110.060.0020
  • Zoro # G2119597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L51110.060.0020
Zoro #
G2119597
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Fastener Length
20 mm
Head Height
3 mm
Head Dia.
11.0 mm
Head Width
11.3 mm
Minimum Head Height
3 mm
Maximum Head Width
11.3 mm
Screw Size
M6
Maximum Head Height
3.3 mm
Overall Length
20 mm
Fastener Length
20 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
Standards
DIN 963A, DIN EN ISO 2009
Item
Machine Screw
Head Angle (Deg.)
90
Dimensional Standards
DIN 963, DIN EN ISO 2009
Thread Pitch
1 mm
Thread Type
Coarse
Pack Size
Bulk
Thread Fit
6g
Thread Direction
Right Hand
Thread Style
Fully Threaded
Finish Type
Plain
Material Type
Stainless Steel

Description

Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size M6, Fastener Length 20 mm, Head Width 11.3 mm, Head Height 3 mm, Tensile Strength 72,500 psi, Dimensional Standards DIN 963, DIN EN ISO 2009, Pack Size Bulk, Type Standard Machine Screw, Maximum Head Width 11.3 mm, Maximum Head Height 3.3 mm, Minimum Head Height 3 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Type Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.